This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #GMAX4
  • Item #7329984
  • Manufacturer Part #19200
3.9 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #GMAX4
  • Item #7329984
  • Manufacturer Part #19200
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1173
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
5-1/4 in
Material:
Stainless Steel, Rubber
Material Type:
304, EPDM, Nylon
Maximum Temperature:
250
NSF Certified:
No
Range (in):
4.13 in - 5.56 in
UL Listed:
No