15-3/4 in. High Capacity Hand Sanitizing Wipe Station Base
15-3/4 in. High Capacity Hand Sanitizing Wipe Station Base
Product Details
Product Details
- High capacity sanitizing wipes station
- Durable, free-standing unit that dispenses large, 1200 count refills of the PURELL® Sanitizing Wipes in any high-traffic location
- Station holds a total of 4800 wipes – with a storage compartment that holds 3 refills in the back
- Significantly reduces labor time
- Controls inventory
Specifications
- Color Finish Name:
- Black
- Height:
- 39-4/25 in
- Length:
- 15-3/4 in
- Product Type:
- Sanitizing Wipes Station
- Width:
- 15-3/4 in