2000ml 3-in-1 Hair Shampoo, Conditioner and Bodywash (Case of 2)
2000ml 3-in-1 Hair Shampoo, Conditioner and Bodywash (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Invigorating 3-in-1 Shampoo
- Bottles fit in new and existing FMX 20 dispensers
- 2000 mL
Documents
Specifications
- Brand Model Compatibility:
- FMX-20™ Push Style Dispensers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Hair and Body Wash
- Size:
- 2000 mL
- UL Listed:
- No