This product requires certification to purchase.

2000ml Cherry Gel Pumice Hand Cleaner Refill

GOJO

2000ml Cherry Gel Pumice Hand Cleaner Refill

  • Fast #
  • Part #G729004
  • Item #6239927
  • Manufacturer Part #7290-04
5 out of 5 Customer Rating
Brand image
GOJO

2000ml Cherry Gel Pumice Hand Cleaner Refill

  • Fast #
  • Part #G729004
  • Item #6239927
  • Manufacturer Part #7290-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cherry scent
  • Fresh dispensing valve with each refill
  • Pumice scrubbers combined with gel balance cleaning performance and skin feel
  • Clings to hands for easy cleaning; doesn’t fall off your hands into the sink
  • Easy to use and spread across hands and arms
  • Meets California VOC requirement for consumer products
  • Quicky Removes: Heavy Metals, Grease, Paint, and Tar
  • Dye free
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
2000 mL
Color Finish Category:
Reds
Color Finish Name:
Light Red
Green Seal Certified:
No
Height:
9-3/25 in
Length:
3-31/50 in
Size:
2 L
UPC:
073852019759