This product requires certification to purchase.

1250ml Botanical Foam Hand Wash (Case of 3)

You last purchased this on
 
GOJO

ADX-12™ 1250ml Botanical Foam Hand Wash (Case of 3)

  • Fast #
  • Part #G881603
  • Item #7104418
  • Manufacturer Part #8816-03
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

ADX-12™ 1250ml Botanical Foam Hand Wash (Case of 3)

  • Fast #
  • Part #G881603
  • Item #7104418
  • Manufacturer Part #8816-03
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Luxurious foam hand soap with a spa-inspired, botanical fragrance
  • USDA certified biobased product
  • EcoLogo™ certified
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Refill for ADX-12™ dispensing system
  • Remove pump on refill for easy recycling
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1250 mL
Collection:
ADX-12™
Color Finish Category:
Greens
Color Finish Name:
Green
Package Quantity:
Case of 3
Size:
1250 mL