1250ml Foam Handwash Refill (Case of 3)
ADX-12™ 1250ml Foam Handwash Refill (Case of 3)
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction eliminates the threat of weaponization
- Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
- Patent pending GOJO Controlled Collapse technology keeps bottle shape longer while emptying
- Crystal clarity for visual appeal and easier monitoring of fill level
- Fresh dispensing valve with each refill
- Removable pump promotes easier recycling
- Product has been awarded USDA BioPreferred designation
- It is formulated with a blend of moisturizers that maintain the skin's natural moisture barrier, yet still rinse away quickly, leaving your hands feeling clean and refreshed. The formulation has a light, clean fresh scent that dissipates quickly, providing a positive scent experience that does not interfere with your daily work
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1250 mL
- Collection:
- ADX-12™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 10-91/100 in
- Length:
- 3-14/25 in
- Package Quantity:
- Case of 3
- Size:
- 1250 mL
- Width:
- 4 in