1250ml Soap Dispenser
ADX-12™ 1250ml Soap Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slim design
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- Lifetime guarantee
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ADX12
- Capacity:
- 1.25 L
- Collection:
- ADX-12™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 4-13/20 in