ADX-12™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large sight window makes it easy to check refill level
- USDA certified biobased formulation
- Smart-Flex™ bottle design uses 30% less material than HDPE
- Controlled Collapse™ technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- Sanitary Sealed™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Scent-free
- Refill for ADX-12™ dispensing system
- EcoLogo™ certified, EL UL 2784 listed
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1250 mL
- Collection:
- ADX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Height:
- 10-13/25 in
- Length:
- 4-2/25 in
- Package Quantity:
- Case of 3
- Size:
- 1250 mL
- Width:
- 3-63/100 in