This product requires certification to purchase.

You last purchased this on
 
GOJO

ADX-12™

  • Fast #
  • Part #G881303
  • Item #7115697
  • Manufacturer Part #8813-03
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

ADX-12™

  • Fast #
  • Part #G881303
  • Item #7115697
  • Manufacturer Part #8813-03
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Enriched with moisturizers, natural extracts, and skin conditioners
  • USDA certified biobased formulation
  • Smart-Flex™ bottle design uses 30% less material than HDPE
  • Controlled Collapse™ technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Citrus ginger scent
  • Refill for ADX-12™ dispensing system
  • EcoLogo™ certified, EL UL 2784 listed
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
ADX-12™ Dispenser
Capacity:
1250 mL
Color Finish Name:
Yellow
EcoLogo Certified:
Yes
Green Seal Certified:
No
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
PET
Product Type:
Body Wash
Size:
1250 mL
UL Listed:
UL 2784