This product requires certification to purchase.

Cherry Gel Pumice Hand Cleaner with Pump Dispenser, (2) 1-Gallon

You last purchased this on
 
GOJO

Cherry Gel Pumice Hand Cleaner with Pump Dispenser, (2) 1-Gallon

  • Fast #
  • Part #G235802
  • Item #4442109
  • Manufacturer Part #2358-02
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Cherry Gel Pumice Hand Cleaner with Pump Dispenser, (2) 1-Gallon

  • Fast #
  • Part #G235802
  • Item #4442109
  • Manufacturer Part #2358-02
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pumice scrubbers combined with gel balance cleaning performance and skin feel
  • Clings to hands for easy cleaning doesn’t fall off your hands into the sink
  • VOC and NPE free
  • PH balanced to leave skin feeling refreshed
  • Easy to use and spread across hands and arms
  • Effective on dirt, oil and grease
  • Dye-free
  • Quicky removes: Heavy metals, grease, paint, and tar
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Capacity:
1 gal
Color Finish Category:
Neutrals
Color Finish Name:
Translucent/Red
Green Seal Certified:
No
Height:
10-3/4 in
Length:
4-3/4 in
Package Quantity:
Case of 2
Size:
1 gal