This product requires certification to purchase.

You last purchased this on
 
GOJO

Clear & Mild

  • Fast #
  • Part #G191102
  • Item #10109498
  • Manufacturer Part #1911-02
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Clear & Mild

  • Fast #
  • Part #G191102
  • Item #10109498
  • Manufacturer Part #1911-02
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enriched with a moisturizer
  • USDA certified
  • Contains pumice scrubbing particles
  • Fresh dispensing valve with each refill
  • Removable pump
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
Clear & Mild
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
3-69/100 ft
Green Seal Certified:
Yes
Height:
8-19/20 in
Length:
5-11/100 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
3-69/100 in