This product requires certification to purchase.

Touch Free Counter Mount Dispenser in Polished Chrome

You last purchased this on
 
GOJO

CX™ Touch Free Counter Mount Dispenser in Polished Chrome

  • Fast #
  • Part #G852001
  • Item #6205352
  • Manufacturer Part #8520-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

CX™ Touch Free Counter Mount Dispenser in Polished Chrome

  • Fast #
  • Part #G852001
  • Item #6205352
  • Manufacturer Part #8520-01
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Four D-cell alkaline batteries included
  • Chrome finish
  • Three year guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
g852001
Capacity:
1.5 L
Collection:
CX™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-1/3 in
Height:
9-1/2 in
Installation Type:
Deck Mount
Material:
Metal
Width:
7-8/25 in