This product requires certification to purchase.

Premium Touch-Free Battery Powered Dispenser in Polished Chrome

You last purchased this on
 
GOJO

CXT™ Premium Touch-Free Battery Powered Dispenser in Polished Chrome

  • Fast #
  • Part #G854001
  • Item #5165166
  • Manufacturer Part #8540-01
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

CXT™ Premium Touch-Free Battery Powered Dispenser in Polished Chrome

  • Fast #
  • Part #G854001
  • Item #5165166
  • Manufacturer Part #8540-01
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable dispenser
  • Water-proof spout sensor
  • Drip and mess free operation
  • Adaptable swivel motor housing design
  • High capacity
  • Extended battery life
  • Compatible with CX™ refills
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
CXT and CXI platforms
Capacity:
1.5 L
Collection:
CXT™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
9-39/100 in
Installation Type:
Deck Mount
Length:
7-8/25 in
Material:
Metal
UL Listed:
No