This product requires certification to purchase.

130-Bucket Fast Head Hand Towel

You last purchased this on
 
GOJO

Fast Towels 130-Bucket Fast Head Hand Towel

  • Fast #
  • Part #G629804
  • Item #464262
  • Manufacturer Part #6298-04
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Fast Towels 130-Bucket Fast Head Hand Towel

  • Fast #
  • Part #G629804
  • Item #464262
  • Manufacturer Part #6298-04
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose wet towels for quick, convenient cleaning
  • Large, single textured wet shop towel
  • All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
  • Contains skin moisturizers to help prevent dryness and irritation
  • VOC-compliant formula
  • For use anywhere heavy-duty cleaning is required
  • No water needed
  • Fresh citrus scent
  • Effective on dirt, oil and grease
  • GOJO is a member of the responsible flushing alliance and recommends that users do not flush wipes
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Fast Towels
Color Finish Category:
Yellows
Color Finish Name:
Clear Pale Yellow
Height:
6-53/57 in
Package Quantity:
Count of 130
Product Type:
Towel
Size:
130 ct