60 ct Fast Towels or Wipes
Fast Towels 60 ct Fast Towels or Wipes
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large, single textured wet shop towel
- All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- VOC-compliant formula
- For use anywhere heavy duty cleaning is required; no water needed
- Fresh citrus scent
- Effective on dirt, oil and grease
- Resealable Packs
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 60 ct
- Collection:
- Fast Towels
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 4-3/4 in
- Length:
- 10-1/4 in
- Package Quantity:
- Pack of 60
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 60 ct