Wall Mount Dispenser in Dove Grey
FMX-12™ Wall Mount Dispenser in Dove Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small size, high-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Lifetime guarantee
- Compatible with GOJO® FMX-12™ 1250 mL refills
- SANITARY SEALED™ refills are hygienic locking out germs.
- Mounts to wall with included adhesive tape or optional hardware.
- Multiple hole pattern allows use of existing wall holes
- 10" (25.4 cm) clearance from bottom of dispenser to surface
- Remove pump on refill for easy recycling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- fmx
- Capacity:
- 1.25 L
- Collection:
- FMX-12™
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 6-13/100 in
- Height:
- 5-13/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 073852001938
- Width:
- 10-14/25 in