FMX-20™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effective against SARS-CoV-2 (COVID-19) in 30 seconds
- EcoLogo™ certified to standard name UL 2784
- Sanitary sealed™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Refill for FMX-20™ dispensing system
- 2000 mL refill for GOJO® FMX-20™ dispenser
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 2000 mL
- Collection:
- FMX-20™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Package Quantity:
- Case of 2
- Size:
- 2000 mL