FMX-20™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cucumber melon fragrance
- EcoLogo™ certified
- Fresh dispensing valve with each refill
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO FMX™ Dispenser
- Capacity:
- 2000 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Foam, Body Wash
- Size:
- 2000 mL