High Capacity Foam Soap Dispenser in Black with Polished Chrome
FMX-20™ High Capacity Foam Soap Dispenser in Black with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-capacity design
- One-handed push operation
- Converts to a locking dispenser
- Lifetime guarantee
- Compatible with FMX-20™ refills
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- fmx20
- Capacity:
- 2 L
- Collection:
- FMX-20™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Black
- Depth:
- 13-19/50 in
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-17/25 in
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- UL Listed:
- No
- Width:
- 6-1/2 in