Freestanding Lotion Cleanser in White (Case of 4)
Freestanding Lotion Cleanser in White (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Economical lotion soap with germ-killing action
- Floral balsam scent
- Pour gallon
- Dermatologist tested to be mild
- USDA certified Bio Based formulation
- EcoLogo™ certified
- Sanitary sealed™ refill helps prevent contamination
Documents
Specifications
- Application:
- Skin Care
- Brand Model Compatibility:
- GOJO
- Capacity:
- 1 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Installation Type:
- Freestanding
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Lotion Soap
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 9.28 lb