This product requires certification to purchase.

Fresh Scent Foam Soap Refill (Case of 4)

You last purchased this on
 
GOJO

Fresh Scent Foam Soap Refill (Case of 4)

  • Fast #
  • Part #G856104
  • Item #7924789
  • Manufacturer Part #8561-04
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Fresh Scent Foam Soap Refill (Case of 4)

  • Fast #
  • Part #G856104
  • Item #7924789
  • Manufacturer Part #8561-04
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Helps meet WHO and CDC compliance standards throughout the patient zone
  • Free of dyes, parabens, and phthalates
  • Compatible with PURELL CXM™, CXI™ and CXT™ systems
  • Fresh scent formula and EcoLogo certified
  • Each refill is Sanitary Sealed™ to help prevent contamination
  • Requires Certification

Documents


Specifications

Application:
Dirt, Grease Remover, Industrial, Soil
Capacity:
1500 mL
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
11-9/10 in
Package Quantity:
Case of 4
Size:
1500 mL