Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triclosan-free formulation
- Kills germs
- Triclosan free
- GOJO sanitary Sealed™ refill helps lock out germs
- Fresh dispensing valve with each refill
- Fresh fruit fragrance
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 2000 mL
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Package Quantity:
- Case of 2
- Size:
- 2000 mL