800ml Antimicrobial Lotion Soap Refill
Gold & Klean 800ml Antimicrobial Lotion Soap Refill
Product Details
Product Details
- 800 mL Refill for GOJO® Bag-in-Box Dispenser
- For general handwashing and germ killing
- Ideal in all general washroom applications
- USDA Certified Biobased Product
Specifications
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Gold & Klean
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Depth:
- 15-1/2 in
- Height:
- 5-3/4 in
- Size:
- 800 mL