Hand Medic®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Helps prevent dry, cracked skin by maintaining skin's moisture level
- Absorbs quickly with no greasy after-feel
- Silicone and fragrance free
- Dermatologist tested
- Latex glove compatible
- NSF E4 registered
- 5 fl oz tube
Documents
Specifications
- Application:
- Industrial
- Brand Model Compatibility:
- GOJO
- Capacity:
- 5 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Installation Type:
- Freestanding
- Material:
- Liquid
- Product Type:
- Conditioner
- Size:
- 5 oz
- Weight:
- 0.40 lb