This product requires certification to purchase.

1200 ml Fragrance Free Foam Hand Soap Refill (Case of 2)

GOJO

HEALTHY SOAP® 1200 ml Fragrance Free Foam Hand Soap Refill (Case of 2)

  • Fast #
  • Part #G507202
  • Item #7445380
4.8 out of 5 Customer Rating
Brand image
GOJO

HEALTHY SOAP® 1200 ml Fragrance Free Foam Hand Soap Refill (Case of 2)

  • Fast #
  • Part #G507202
  • Item #7445380
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to meet and exceed FDA surgical scrub requirements*
  • Helps wash away dirt and bacteria commonly found in a healthcare environment
  • Designed for frequent use in a healthcare environment
  • Enriched with moisturizers and skin conditioners
  • Dye-free and fragrance-free
  • Hypoallergenic
  • Free of phthalates, parabens and triclosan
  • EcoLogo® certified to UL 2784 hand cleaner standard
  • USDA certified Bio Based product
  • At-a-Glance™ refills make it obvious when refills need to be changed
  • Requires Certification

Documents


Specifications

Application:
Healthcare
Collection:
HEALTHY SOAP®
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Height:
9-3/4 in
Length:
5-9/50 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
3-9/20 in