This product requires certification to purchase.

Fragrance Free Foam Hand Soap (Case of 2)

You last purchased this on
 
GOJO

HEALTHY SOAP™ Fragrance Free Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G521302
  • Item #7562947
  • Manufacturer Part #5213-02
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

HEALTHY SOAP™ Fragrance Free Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G521302
  • Item #7562947
  • Manufacturer Part #5213-02
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Helps protect floors, walls and countertops
  • Helps wash away dirt and germs
  • Dye and fragrance free
  • Ecologo® certified to standard name UL 2784
  • USDA certified biobased product
  • Enriched with moisturizers
  • Contains natural moisturizers. Nourishes the skin while cleaning
  • Supports your skin’s natural ability to protect itself against dirt and germs
  • Hypoallergenic
  • Sanitary Sealed™ pet refill is easily recycled
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
2000 mL
Collection:
HEALTHY SOAP™
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
Yes
Package Quantity:
Case of 2
Size:
2000 mL