This product requires certification to purchase.

Liquid Hand Soap (Case of 12)

You last purchased this on
 
GOJO

Liquid Hand Soap (Case of 12)

  • Fast #
  • Part #G910612
  • Item #9918309
  • Manufacturer Part #9106-12
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Liquid Hand Soap (Case of 12)

  • Fast #
  • Part #G910612
  • Item #9918309
  • Manufacturer Part #9106-12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gently removes dirt & germs
  • Meets USDA BioPreferred® program standards for hand cleaners
  • Dye free with waterfall fragrance
  • Naturally-derived moisturizer
  • Requires Certification

Specifications

Application:
General Use
Capacity:
800 ml
Color Finish Category:
Clear
Color Finish Name:
Clear
Package Quantity:
Case of 12
Size:
800 mL