Wall Mount Soap Dispenser in Grey
LTX-12™ Wall Mount Soap Dispenser in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Touch-Free Dispenser for GOJO® Foam Soap
- Foam soap dispenser.
- Smart, trouble-free electronics
- Large sight window makes it easy to check refill level
- High-capacity output
- Converts to a locking dispenser – key included
- Lifetime guarantee
- Fully ADA compliant
- Available for customization
- Multiple colors and finishes available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ltx12
- Capacity:
- 1.2 L
- Collection:
- LTX-12™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-3/4 in
- Height:
- 10-14/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 3-33/100 in