1200ml Touch-Free Soap Dispenser in Black and Polished Chrome
LTX™ 1200ml Touch-Free Soap Dispenser in Black and Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Large sight window for at-a-glance monitoring
- High-capacity output
- Converts to a locking dispenser
- Lifetime guarantee
- ADA compliant
- Compatible with LTX-12™ refills
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- uoa5188867
- Capacity:
- 1.2 L
- Collection:
- LTX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Chrome
- Depth:
- 6 in
- Height:
- 10-69/100 in
- Installation Type:
- Wall Mount
- Length:
- 3-47/50 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 5-79/100 in