This product requires certification to purchase.

Foam Hand Soap (Case of 4)

You last purchased this on
 
GOJO

Luxury Foam Hand Soap (Case of 4)

  • Fast #
  • Part #G516204
  • Item #8584729
  • Manufacturer Part #5162-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Luxury Foam Hand Soap (Case of 4)

  • Fast #
  • Part #G516204
  • Item #8584729
  • Manufacturer Part #5162-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Triclosan-free formulation
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents


Specifications

Application:
Hand
Capacity:
1250 mL
Collection:
Luxury
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
3-81/100 in
Green Seal Certified:
No
Height:
8-31/50 in
Length:
10-7/8 in
Package Quantity:
Case of 4
Size:
1250 mL
Width:
7-1/2 in