Multi Green®
Frequently Purchased Together
Product Details
Product Details
- Durable dispenser
- Multi-purpose hand cleaner
- Fresh dispensing valve with each refill
- Gel-style hand cleaner clings to hands and spreads easy
- Contains natural pumice scrubbers
- USDA certified biobased product
- Readily biodegradable
- Contains a natural citrus solvent
Documents
Specifications
- Application:
- Commercial
- Collection:
- Multi Green®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Package Quantity:
- Case of 2
- Size:
- 5000 mL