This product requires certification to purchase.

1/2 gal Lotion Hand Cleaner in Orange

You last purchased this on
 
GOJO

Natural Orange™ 1/2 gal Lotion Hand Cleaner in Orange

  • Fast #
  • Part #G094804
  • Item #7464179
  • Manufacturer Part #0948-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Natural Orange™ 1/2 gal Lotion Hand Cleaner in Orange

  • Fast #
  • Part #G094804
  • Item #7464179
  • Manufacturer Part #0948-04
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An economical, quick acting lotion formula for cleaning a broad range of industrial soils, medium dirt and grease
  • Contains baby oil and a citrus scent
  • 1/2 Gallon w/ Pump Dispenser.
  • USDA: E4
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1/2 gal
Collection:
Natural Orange™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Green Seal Certified:
No
Height:
7 in
Length:
7 in
Package Quantity:
Case of 4
Size:
1/2 gal
Width:
4-1/4 in