This product requires certification to purchase.

14 oz. Natural Hand Cleaner in Orange

You last purchased this on
 
GOJO

Natural Orange™ 14 oz. Natural Hand Cleaner in Orange

  • Fast #
  • Part #G094712
  • Item #2060716
  • Manufacturer Part #0947-12
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Natural Orange™ 14 oz. Natural Hand Cleaner in Orange

  • Fast #
  • Part #G094712
  • Item #2060716
  • Manufacturer Part #0947-12
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-acting, lotion hand cleaner
  • Contains a natural citrus ingredient
  • Cleans without harsh solvents
  • Effective on dirt and oil
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
14 fl oz
Collection:
Natural Orange™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
7-3/4 in
Length:
1-47/50 in
Size:
14 oz
Width:
3-1/2 in