Natural Orange™
Frequently Purchased Together
Product Details
Product Details
- Quick-acting, lotion hand cleaner with pumice scrubbers
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- Effective on dirt, oil and grease
Documents
Specifications
- Application:
- Safety - First Aid
- Capacity:
- 1 gal
- Collection:
- Natural Orange™
- Color Finish Category:
- Greys
- Color Finish Name:
- Opaque, Grey
- Height:
- 9-41/50 in
- Length:
- 5-1/4 in
- Size:
- 1 gal
- Width:
- 8-19/20 in