Natural Orange™
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick-acting, lotion hand cleaner with pumice scrubbers
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with every refill
- Effective on dirt, oil and grease
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 2000 ml
- Collection:
- Natural Orange™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9-3/25 in
- Length:
- 3-31/50 in
- Package Quantity:
- Case of 4
- Size:
- 2000 mL
- Width:
- 5-3/25 in