Call for Pricing
Call for Pricing
This product requires certification to purchase.
800ml Hand Soap Refill
You last purchased this on
GOJO
Pink & Klean 800ml Hand Soap Refill
slide 1
You last purchased this on
GOJO
Pink & Klean 800ml Hand Soap Refill
- Fast #
- Part #G912812
- Item #2060917
- Manufacturer Part #9128-12
4.2 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
GOJO
Pink & Klean
800ml Hand Soap Refill
9128-12
Order #
Order Date
Job Name
My PO#
Product Details
Product Details
- For general handwashing and germ killing
- 800 mL Refill for GOJO® Bag-in-Box Dispenser
- Light floral fragrance
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
-
Requires Certification
Specifications
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Pink & Klean
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Green Seal Certified:
- No
- Height:
- 5-3/4 in
- Size:
- 800 mL
Customers Also Bought
1–6 of 18 items
Part #KIM01000
Item #5051863
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WC410PNK
Item #10221874
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6101875
Item #8032372
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G910612
Item #9918309
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6101421
Item #7566786
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #NFG4013111
Item #8116684
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6101420
Item #7565096
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S5700307
Item #3769546
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6115875
Item #7010908
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6101419
Item #7483134
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G191102
Item #10109498
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G235408
Item #4927224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K91552
Item #5174403
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SAZU1L
Item #7100509
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E6100710
Item #7483151
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G911306
Item #6226993
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G191202
Item #7104452
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G566502
Item #7104432
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #G910612
Item #9918309
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G191102
Item #10109498
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G235408
Item #4927224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G191202
Item #7104452
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G566502
Item #7104432
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G856104
Item #7924789
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G095504
Item #1347482
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G756502
Item #7104445
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G507202
Item #7445380
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G526202
Item #7104437
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G194402
Item #7171877
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G516304
Item #8584728
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G725504
Item #7104463
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G190502
Item #7104401
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G881203
Item #7104410
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G134403
Item #7777412
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G191602
Item #7104422
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G867204
Item #7840912
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing