This product requires certification to purchase.

2000ml Soap Dispenser in Grey

You last purchased this on
 
GOJO

Pro™ TDX™ 2000ml Soap Dispenser in Grey

  • Fast #
  • Part #G720001
  • Item #586674
  • Manufacturer Part #7200-01
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Pro™ TDX™ 2000ml Soap Dispenser in Grey

  • Fast #
  • Part #G720001
  • Item #586674
  • Manufacturer Part #7200-01
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
  • Diamond plate design for a rugged, durable look
  • Large sight window for at-a-glance monitoring
  • Portion control helps reduce waste
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
et36076161
Capacity:
2 L
Collection:
Pro™ TDX™
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
6-1/2 in
Height:
5-11/50 in
Installation Type:
Wall Mount
Length:
15-19/26 in
Material:
Plastic
Material Type:
ABS
Width:
6-19/25 in