Wall Mount Soap and Lotion Dispenser in Black
Pro™ TDX™ Wall Mount Soap and Lotion Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
- Diamond plate design for a rugged, durable look
- Large sight window for at-a-glance monitoring
- Portion control helps reduce waste
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- TDX
- Capacity:
- 5 L
- Collection:
- Pro™ TDX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-17/27 in
- Installation Type:
- Wall Mount
- Length:
- 21-4/21 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 9-14/25 in