2000ml Foam Soap Refill
RediFoam™ 2000ml Foam Soap Refill
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rinses fast and clean, saving about 9 gallons of water per refill
- Designed specifically for the PURELL CXR REDIFOAM™ Dispensing Fixture, this unique, self-preserved REDIFOAM™ soap formulation helps the dispensing fixture remain clean and clog free
- Free of harsh preservatives, antibacterial, parabens, phthalates, fragrance and dye
- Meets UL EcoLogo Hand Cleaner Standard UL 2785
- SANITARY SEALED™ refill is easily recycled
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 2000 mL
- Collection:
- RediFoam™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10-31/50 in
- Length:
- 4-1/20 in
- Package Quantity:
- Case of 4
- Size:
- 2000 mL