Floor and Wall Protector for TFX™ Dispensers
Shield™ Floor and Wall Protector for TFX™ Dispensers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attaches to the bottom of the dispenser
- Protects floor, wall and countertop
- ADA-compliant
- Easy to install
- Grey
Documents
Specifications
- Brand Model Compatibility:
- TFX™
- Capacity:
- 1200 mL
- Collection:
- Shield™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 5-3/4 in
- Length:
- 3-22/25 in
- Width:
- 4-14/25 in