Shower Up®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hand, hair and body soap
- Clean alternative to non-hygienic bar soaps
- Pleasant, clean fragrance
- Won't build up on shower walls
- Nonfood Compounds Program listed E4
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Shower / Shampoo / Hand wash
- Refill for PRO™ TDX™ dispensing system
Documents
Specifications
- Application:
- Commercial, Health Clubs, Gym
- Brand Model Compatibility:
- PRO™ TDX™ 7200 01, 7205 01 and 7500 01 Dispensers
- Color Finish Name:
- Light Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Soap, Shampoo
- Size:
- 2000 mL
- UL Listed:
- No