Supro Max™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Enriched with a moisturizer
- Non-drying formulation
- Fresh dispensing valve with each refill
- Unique blend of cleaners and skin conditioners help leave skin feeling healthy
- Non-drying formula
- Gentle on skin
- Effective on oil, grease, paint, and adhesives
- Meets California VOC requirement for consumer products
- Sanitary Sealed™ refill helps prevent contamination
Documents
Specifications
- Application:
- Hand Cleaning
- Capacity:
- 2000 mL
- Collection:
- Supro Max™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Package Quantity:
- Case of 4
- Size:
- 2000 mL