This product requires certification to purchase.

You last purchased this on
 
GOJO

Supro Max™

  • Fast #
  • Part #G728204
  • Item #7100259
  • Manufacturer Part #7282-04
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GOJO

Supro Max™

  • Fast #
  • Part #G728204
  • Item #7100259
  • Manufacturer Part #7282-04
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cherry scent
  • Fast and effective heavy-duty hand cleaner with gentle scrubbers and a cherry fragrance.
  • Clinically-proven to maintain skin health
  • Non-drying formula
  • Gentle on skin
  • Refreshing cherry scent
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on oil, grease, paint, and adhesives
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
2000 mL
Collection:
Supro Max™
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
11-19/50 in
Green Seal Certified:
No
Height:
8-3/4 in
Length:
3-31/50 in
Package Quantity:
Case of 4
Size:
2000 mL
Width:
5-3/25 in