2000ml Antibacterial Lotion Soap Refill
TDX™ 2000ml Antibacterial Lotion Soap Refill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For general handwashing
- Quickly builds to a rich lather
- Contains skin conditioners
- Gentle on skin
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Refill for PRO™ TDX™ dispensing system
- 2000 mL Refill for GOJO® PRO™ TDX™
Specifications
- Application:
- Commercial
- Capacity:
- 2000 mL
- Collection:
- TDX™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Height:
- 8-3/4 in
- Size:
- 2000 mL
- Width:
- 5-13/100 in