TFX™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kills 99.99 percent of most common germs that may cause illness
- Contains vitamin E
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1200 ml
- Collection:
- TFX™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Amber
- Height:
- 8-1/4 in
- Length:
- 3-16/39 in
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Width:
- 5-39/83 in