Touch-Free Soap Dispenser in Black
TFX™ Touch-Free Soap Dispenser in Black
Frequently Purchased Together
Product Details
Product Details
- Trouble-free performance
- ADA compliant
- Three year guarantee
- Large sight window for at-a-glance monitoring
- Compatible with TFX™ refills
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- tfx
- Capacity:
- 1.2 L
- Collection:
- TFX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Power Source:
- Battery
- UL Listed:
- Yes
- Width:
- 4-9/100 in