Wall Mount Touch-Free Soap Dispenser in Nickel
Wall Mount Touch-Free Soap Dispenser in Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Trouble-free performance
- ADA compliant
- Three year guarantee
- Large sight window for at-a-glance monitoring
- Compatible with TFX™ refills
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- tfx
- Capacity:
- 1200 mL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Spout Reach:
- 4 in
- Width:
- 6-3/50 in