This product requires certification to purchase.

8 10TPI ARC Gold Reciprocating Blade B810GR

You last purchased this on
 

Gold® 8 10TPI ARC Gold Reciprocating Blade B810GR

  • Fast #
  • Part #L21079B810GREA
  • Item #2833483
  • Manufacturer Part #21079B810GR DUP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Gold® 8 10TPI ARC Gold Reciprocating Blade B810GR

  • Fast #
  • Part #L21079B810GREA
  • Item #2833483
  • Manufacturer Part #21079B810GR DUP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 10
  • Requires Certification

Specifications

Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
1 Piece
Teeth Per Inch:
10
Width:
3/4 in