Pipe and Cable Locator
Model 902 Pipe and Cable Locator
Product Details
Product Details
- Half the size of other split box locators on the market
- Locates buried pipe, cable, valve boxes, manholes, service line boxes and more at the touch of a button
- Unit has multiple locating modes and selection of power levels
- Equipped with the Patented SI super Induction Antenna
- Noise and static-free operation
- Single knob control
- Can be used in conjunction with the optional Sub-Scanner to locate unknown pipes & utilities
- Warranty: 1 year
Specifications
- Application:
- Detection
- Average Life:
- 50 h
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- Model 902
- Color Finish Name:
- Blue, White
- Display Type:
- Digital
- Height:
- 8-1/2 in
- Length:
- 6-1/2 in
- Material:
- High Impact Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Temperature Range:
- -5 to 158 Deg F
- Tool Type:
- Cable/Pipe Locator
- Weight:
- 5.0 lb
- Width:
- 5 in
- Wireless Communication:
- Radio