2 in. NPT Cast Iron 150 psi Air Release Valve
Figure 920 2 in. NPT Cast Iron 150 psi Air Release Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compound lever design allows larger venting orifice and higher venting rate
- Rugged iron body and cover
- Corrosion resistant type 316 stainless steel float and internal mechanism
- Tight sealing and easily replaceable rubber seat
Specifications
- ASTM:
- ASTM A-126, ASTM A-307
- AWWA:
- AWWA C-512
- Collection:
- Figure 920
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 6-19/50 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Air Release Valve
- Width:
- 9-22/25 in